
Single Hole Lavatory Faucet in Polished Brass Uncoated (Living)
Mfr # 9203-03N
Zoro # G8996408
product price: $1,180.99
/ea
Free Shipping & Returns
Key Features
Width
4.58
Number of Holes
1
Height
11.88
ADA Compliant
Yes
Weight
9.45
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9203-03N
Zoro #
G8996408
UPC #
760724255796
Country of Origin
United States
Dimensions
Width
4.58
Height
11.88
Maximum Deck Thickness
3
Handle Length (in)
4
Details
Number of Holes
1
ADA Compliant
Yes
Weight
9.45
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Faucet Type
Single Hole
Flow Rate (GPM)
1.2
Handle Included
Yes
Drain type
Push pop-up drain with tailpiece
Drain included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.