
Single Hole Lavatory Faucet in Polished Brass Uncoated (Living)
Mfr # 932-03N
Zoro # G9083962
product price: $985.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Handle Type
Cross
Handle Material
Brass
Weight
6.7
Faucet Type
Single Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
932-03N
Zoro #
G9083962
UPC #
760724324089
Country of Origin
United States
Dimensions
Height
8
Width
6.5
Maximum Deck Thickness
1 in
Handle Length (in)
3
Details
Number of Handles
2
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Type
Cross
Handle Material
Brass
Weight
6.7
Faucet Type
Single Hole
Handle Included
Yes
Faucet Material
Brass
Drain included
Yes
Installation Type
Deck Mounted
Drain Type
Push pop-up drain with tailpiece
Number of Mounting Holes
1
Flow Rate - Maximum
1.2
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.