
Single Hole Lavatory Faucet in Polished Chrome (Discontinued)
- Mfr # 8203/26
- Zoro # G9030053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8203/26
Zoro #
G9030053
UPC #
709180017821
Country of Origin
United States
Dimensions
Width
4.58
Height
11.88
Maximum Deck Thickness
2.17
Handle Length (in)
3
Details
Number of Holes
1
ADA Compliant
No
Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
4.75
Faucet Type
Single Hole
Flow Rate (GPM)
1.2
Faucet Mount
Deck Mounted
Drain included
Yes
Faucet Material
Brass
Handle Included
Yes
Drain type
Push pop-up drain with tailpiece
Description
Bronwen features a simple yet sophisticated contemporary aesthetic that brings comfort and clarity to the bathroom & kitchen. Strong edges complement the spout’s smooth contours, making up this modern, architectural design.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.