
Single Hole Lavatory Faucet in Polished Gold, Pvd (Discontinued)
- Mfr # 1623/24
- Zoro # G9054264
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1623/24
Zoro #
G9054264
UPC #
760724477822
Country of Origin
United States
Dimensions
Width
2.5
Height
6.39
Handle Length (in)
3
Maximum Deck Thickness
3
Details
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Gold (PVD)
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
5.5
Flow Rate (GPM)
1.2
Faucet Type
Single Hole
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain type
Push pop-up drain with tailpiece
Drain included
Yes
Faucet Material
Brass
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.