Single Hole Lavatory Faucet in Polished Nickel

  • Mfr # 2043-15

  • Zoro # G9065114


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Width
2
Number of Holes
1
Height
11.5
ADA Compliant
Yes
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2043-15
Zoro #
G9065114
UPC #
760724516736
Country of Origin
United States

Dimensions

Width
2
Height
11.5
Handle Length (in)
4.15
Maximum Deck Thickness
1

Details

Number of Holes
1
ADA Compliant
Yes
Weight
4
Finish
Polished Nickel
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Faucet Type
Single Hole
Flow Rate (GPM)
1.2
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
Yes
Handle Included
Yes
Drain type
Push pop-up drain with tailpiece

Description

The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.