Single Hole Lavatory Faucet in Satin Bronze, Pvd

  • Mfr # 2473-10

  • Zoro # G9093272


product price:  $1,208.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze (PVD)
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2473-10
Zoro #
G9093272
UPC #
760724478171
Country of Origin
United States

Dimensions

Width
4.5
Height
8.13
Handle Length (in)
3
Maximum Deck Thickness
3 in

Details

Finish
Satin Bronze (PVD)
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
5.5
Faucet Type
Single Hole
Faucet Material
Brass
Drain included
Yes
Handle Included
Yes
Drain Type
Push pop-up drain with tailpiece
Flow Rate - Maximum
1.2
Number of Mounting Holes
1
Installation Type
Deck Mounted

Description

Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.