
Single Hole Lavatory Faucet in Satin Bronze (Pvd)
Mfr # 932-10
Zoro # G9079035
product price: $1,184.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
6.7
Faucet Type
Single Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932-10
Zoro #
G9079035
UPC #
760724145561
Country of Origin
United States
Dimensions
Height
8
Width
6.5
Handle Length (in)
3
Maximum Deck Thickness
1 in
Details
Finish
Satin Bronze (PVD)
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
6.7
Faucet Type
Single Hole
Faucet Material
Brass
Drain included
Yes
Handle Included
Yes
Number of Mounting Holes
1
Installation Type
Deck Mounted
Flow Rate - Maximum
1.2
Drain Type
Push pop-up drain with tailpiece
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.