Single Hole Lavatory Faucet in Satin Gold (Pvd)

  • Mfr # 9203-24S

  • Zoro # G8984002


product price:  $1,357.99
/ea
Free Shipping & Returns

Key Features

Width
4.58
Number of Holes
1
Height
11.88
ADA Compliant
Yes
Weight
9.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9203-24S
Zoro #
G8984002
UPC #
760724256021
Country of Origin
United States

Dimensions

Width
4.58
Height
11.88
Maximum Deck Thickness
3
Handle Length (in)
4

Details

Number of Holes
1
ADA Compliant
Yes
Weight
9.45
Finish
Satin Gold (PVD)
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Faucet Type
Single Hole
Flow Rate (GPM)
1.2
Handle Included
Yes
Drain included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain type
Push pop-up drain with tailpiece

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.