
Single Hole Lavatory Faucet in Venetian Bronze
Mfr # 2433-VB
Zoro # G9087444
product price: $1,251.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
5.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2433-VB
Zoro #
G9087444
UPC #
760724478096
Country of Origin
United States
Dimensions
Height
8.13
Width
4.5
Handle Length (in)
3
Maximum Deck Thickness
3 in
Details
Finish
Venetian Bronze
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
5.5
Faucet Type
Single Hole
Handle Included
Yes
Faucet Material
Brass
Drain included
Yes
Drain Type
Push pop-up drain with tailpiece
Number of Mounting Holes
1
Installation Type
Deck Mounted
Flow Rate - Maximum
1.2
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.