Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Hole Lavatory Faucet in Venetian Bronze

  • Mfr # 2493-VB

  • Zoro # G9006698


product price: $1,250.99
/ea
Free Shipping & Returns

Key Features

Width
1.85
Number of Holes
1
Height
9.6
ADA Compliant
Yes
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2493-VB
Zoro #
G9006698
UPC #
760724533436
Country of Origin
United States

Dimensions

Width
1.85
Height
9.6
Maximum Deck Thickness
3
Handle Length (in)
3

Details

Number of Holes
1
ADA Compliant
Yes
Weight
4
Handle Type
Lever
Finish
Venetian Bronze
Handle Material
Brass
Number of Handles
1
Flow Rate (GPM)
1.2
Faucet Type
Single Hole
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
Yes
Drain type
Push pop-up drain with tailpiece
Handle Included
Yes

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.