
Single Hole Lavatory Faucet in Venetian Bronze
Mfr # 932-VB
Zoro # G9013348
product price: $1,220.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
6.7
Faucet Type
Single Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932-VB
Zoro #
G9013348
UPC #
760724259527
Country of Origin
United States
Dimensions
Width
6.5
Height
8
Maximum Deck Thickness
1 in
Handle Length (in)
3
Details
Finish
Venetian Bronze
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
6.7
Faucet Type
Single Hole
Faucet Material
Brass
Drain included
Yes
Handle Included
Yes
Drain Type
Push pop-up drain with tailpiece
Number of Mounting Holes
1
Flow Rate - Maximum
1.2
Installation Type
Deck Mounted
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.