
Single Hole Lavatory Faucet in Weathered Brass (Discontinued)
- Mfr # 2403/03W
- Zoro # G9042477
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2403/03W
Zoro #
G9042477
UPC #
760724419174
Country of Origin
United States
Dimensions
Height
13.95
Width
3.41
Maximum Deck Thickness
2
Handle Length (in)
2.5
Details
Number of Holes
1
ADA Compliant
Yes
Finish
Weathered Brass
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
4.75
Faucet Type
Single Hole
Flow Rate (GPM)
1.2
Drain included
Yes
Drain type
Push pop-up drain with tailpiece
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.