
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1503/50
Zoro #
G9053747
UPC #
760724820352
Country of Origin
United States
Dimensions
Width
4.69
Height
7.63
Handle Length (in)
4
Maximum Deck Thickness
2
Details
Number of Holes
1
ADA Compliant
Yes
Finish
White
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
3.04
Faucet Type
Single Hole
Flow Rate (GPM)
1.2
Drain included
Yes
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain type
Lift and turn drain with tailpiece
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.