Single Hole Vessel Faucet in English Bronze

  • Mfr # 2413-07

  • Zoro # G9056967


product price:  $1,251.99
/ea
Free Shipping & Returns

Key Features

Width
5
Number of Holes
1
Height
14
ADA Compliant
Yes
Weight
4.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2413-07
Zoro #
G9056967
UPC #
760724390848
Country of Origin
United States

Dimensions

Width
5
Height
14
Maximum Deck Thickness
2
Handle Length (in)
3

Details

Number of Holes
1
ADA Compliant
Yes
Weight
4.3
Finish
English Bronze
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Flow Rate (GPM)
1.2
Faucet Type
Vessel
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.