Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Single Robe Hook in Antique Copper 13-12/08A

Single Robe Hook in Antique Copper (Discontinued)

  • Mfr # 13-12/08A
  • Zoro # G7420604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-12/08A
Zoro #
G7420604
UPC #
760724337188
Country of Origin
United States

Dimensions

Height
2.38
Width
2.38

Details

Item
Single Robe Hook in Antique Copper
Finish
Antique Copper
ADA Compliant
No
Weight
0.52

Description

Single Robe Hook in Antique Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.