Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Single Robe Hook in Polished Chrome 83-12/26

Single Robe Hook in Polished Chrome (Discontinued)

  • Mfr # 83-12/26
  • Zoro # G7415144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-12/26
Zoro #
G7415144
UPC #
760724517603
Country of Origin
United States

Dimensions

Height
1.88
Width
1.88

Details

Item
Single Robe Hook in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
0.451155655

Description

Prezlee offers architectural style with a brilliant combination of geometric elements balanced in perfect harmony. Its crisp squared profile has an enduring appeal designed for the 21st century.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.