Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Single Robe Hook in Weathered Copper (Living) 16-12/08W

Single Robe Hook in Weathered Copper (Living) (Discontinued)

  • Mfr # 16-12/08W
  • Zoro # G9015353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-12/08W
Zoro #
G9015353
UPC #
760724022541
Country of Origin
United States

Dimensions

Height
2.38
Width
2.38

Details

Item
Single Robe Hook in Weathered Copper (Living)
Finish
Weathered Copper (Living, non-returnable)
ADA Compliant
No
Weight
1.55

Description

Single Robe Hook in Weathered Copper (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.