
Slide Bar With Hand Shower Set in Antique Brass
Mfr # 292-06
Zoro # G8936558
product price: $674.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Height
25.38
Width
2.38
Depth
2-11/16"
Material
Solid Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
292-06
Zoro #
G8936558
UPC #
91388232244
Country of Origin
United States
Dimensions
Height
25.38
Width
2.38
Depth
2-11/16"
Details
Item
Slide Bar with Hand Shower Set
ADA Compliant
No
Finish
Antique Brass
Material
Solid Brass
Weight
2.65
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.