
Slide Bar With Hand Shower Set in English Bronze
Mfr # 294-07
Zoro # G7420735
product price: $913.99
/ea
Free Shipping & Returns
Key Features
Features
Traditional Style
ADA Compliant
No
Height
37.5
Width
4.5
Depth
2-15/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
294-07
Zoro #
G7420735
UPC #
760724224495
Country of Origin
United States
Dimensions
Height
37.5
Width
4.5
Depth
2-15/16"
Details
Item
Slide Bar with Hand Shower Set
Features
Traditional Style
ADA Compliant
No
Finish
English Bronze
Material
Solid Brass
Weight
8
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.