
Slide Bar With Hand Shower Set in Polished Chrome
Mfr # 294-1-26
Zoro # G7475283
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Features
Traditional Style
ADA Compliant
No
Height
37.88
Width
4.56
Depth
2-15/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
294-1-26
Zoro #
G7475283
UPC #
760724419549
Country of Origin
United States
Dimensions
Height
37.88
Width
4.56
Depth
2-15/16"
Details
Item
Slide Bar with Hand Shower Set
Features
Traditional Style
ADA Compliant
No
Finish
Polished Chrome
Material
Solid Brass
Weight
6.9
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.