Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Bar With Hand Shower Set in Polished Chrome

  • Mfr # 294-26

  • Zoro # G7418093


product price: $597.10
/ea
Free Shipping & Returns

Key Features

Features
Traditional Style
ADA Compliant
No
Height
37.5
Width
4.5
Depth
2-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-26
Zoro #
G7418093
UPC #
760724171300
Country of Origin
United States

Dimensions

Height
37.5
Width
4.5
Depth
2-15/16"

Details

Item
Slide Bar with Hand Shower Set
Features
Traditional Style
ADA Compliant
No
Finish
Polished Chrome
Material
Solid Brass
Weight
8

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.