
Slide Bar with Hand Shower Set, Polished Nickel, Wall
Mfr # 280D-15
Zoro # G7390215
product price: $1,030.40
/ea
Free Shipping & Returns
Key Features
Features
Traditional Styling, Single Function Spray, Finished Spray Surface, Hand Shower Incorporates Twin Back Check Valves
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
Yes
Shower Head Type
Hand Shower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280D-15
Zoro #
G7390215
UPC #
91388301988
Country of Origin
United States
Dimensions
Height
25.38
Width
2.38
Depth
10-9/16"
Face Dia.
2"
Hand Shower Diameter
2
Details
Item
Slide Bar with Hand Shower Set
Features
Traditional Styling, Single Function Spray, Finished Spray Surface, Hand Shower Incorporates Twin Back Check Valves
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Polished Nickel
Shower Head Type
Hand Shower
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
5.15
Hose Included
Yes
Hand Shower Flow Rate
1.8
Showerhead Function
Spray
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.