
Slide Bar with Hand Shower Set, Polished Nickel, Wall
Mfr # 280L-15
Zoro # G7466813
product price: $1,410.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
ADA Compliant
Yes
Shower Head Type
Multi Function Hand Shower
Height
38.88
Width
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280L-15
Zoro #
G7466813
UPC #
760724409465
Country of Origin
United States
Dimensions
Height
38.88
Width
6
Depth
8-7/16"
Face Dia.
4-5/16"
Hand Shower Diameter
4
Hose Length
59
Details
Item
Slide Bar with Hand Shower Set
Mounting Type
Wall
ADA Compliant
Yes
Finish
Polished Nickel
Shower Head Type
Multi Function Hand Shower
Connection
1/2" NPT
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
4.95
Hose Included
Yes
Showerhead Function
Spray; Rain; Massage
Hand Shower Flow Rate
1.8
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.