
Slide Bar with Hand Shower Set, Satin Gold (PVD), Wall
Mfr # 280E-24S
Zoro # G7455552
product price: $1,676.99
/ea
Free Shipping & Returns
Key Features
Features
Traditional Styling, Slide Bar Adjustment Handle, Multi Function Engine With 3 Spray Modes, Rubber Nozzles Facilitate Easy Cleaning, Hand Shower Incorporates Twin Back Check Valves
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
Yes
Shower Head Type
Multi Function Hand Shower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280E-24S
Zoro #
G7455552
UPC #
760724308171
Country of Origin
United States
Dimensions
Height
38.38
Width
6.31
Face Dia.
4-5/16"
Hand Shower Diameter
4
Hose Length
59
Details
Item
Slide Bar with Hand Shower Set
Features
Traditional Styling, Slide Bar Adjustment Handle, Multi Function Engine With 3 Spray Modes, Rubber Nozzles Facilitate Easy Cleaning, Hand Shower Incorporates Twin Back Check Valves
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Satin Gold (PVD)
Shower Head Type
Multi Function Hand Shower
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
11.4
Hose Included
Yes
Showerhead Function
Spray; Rain; Massage
Hand Shower Flow Rate
1.8
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.