Slide Bar with Hand Shower Set, Satin Gold (PVD), Wall

  • Mfr # 280L-24S

  • Zoro # G7394607


product price: $1,676.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
ADA Compliant
Yes
Shower Head Type
Multi Function Hand Shower
Height
38.88
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
280L-24S
Zoro #
G7394607
UPC #
760724409588
Country of Origin
United States

Dimensions

Height
38.88
Width
6
Depth
8-7/16"
Face Dia.
4-5/16"
Hose Length
59
Hand Shower Diameter
4

Details

Item
Slide Bar with Hand Shower Set
Mounting Type
Wall
ADA Compliant
Yes
Finish
Satin Gold (PVD)
Shower Head Type
Multi Function Hand Shower
Connection
1/2" NPT
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
4.95
Showerhead Function
Spray; Rain; Massage
Hose Included
Yes
Hand Shower Flow Rate
1.8

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.