Slide Bar With Single Function Hand Shower Set in French Gold (Pvd)

  • Mfr # 281D-24A

  • Zoro # G7406893


product price: $1,113.99
/ea
Free Shipping & Returns

Key Features

Features
Traditional Styling, Finished Spray Surface, Hand shower Incorporates Twin Back-Check Valves
Flow Rate
1.8 gpm
ADA Compliant
Yes
Shower Head Type
Single-Function
Height
25.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281D-24A
Zoro #
G7406893
UPC #
760724311706
Country of Origin
United States

Dimensions

Height
25.38
Width
2.5
Depth
Showerhead: 2-1/16", Base: 5-15/16"
Face Dia.
2"
Hand Shower Diameter
2

Details

Item
Hand Shower with Slidebar Set
Features
Traditional Styling, Finished Spray Surface, Hand shower Incorporates Twin Back-Check Valves
Flow Rate
1.8 gpm
ADA Compliant
Yes
Finish
French Gold (PVD)
Shower Head Type
Single-Function
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
2.34
Showerhead Function
Spray
Hose Included
Yes
Hand Shower Flow Rate
1.8

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.