
Soap/Lotion Dispenser in Aged Brass
Mfr # 2500-5721-034
Zoro # G7441385
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
ADA Compliant
No
Width
2.38
Height
2.5
Fits Brand
Metropole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2500-5721-034
Zoro #
G7441385
UPC #
760724554844
Country of Origin
United States
Dimensions
Width
2.38
Height
2.5
Details
Item
Soap/Lotion Dispenser
Finish
Aged Brass
Material
Solid Brass
ADA Compliant
No
Fits Brand
Metropole
Sub-Category
Kitchen Faucets
Weight
2.5
Description
The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.