Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap/Lotion Dispenser in Antique Brass

  • Mfr # 2470-5721-06

  • Zoro # G7416377


product price: $426.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Width
2.64
Material
Solid Brass
Height
2.5
Sub-Category
Kitchen Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2470-5721-06
Zoro #
G7416377
UPC #
760724426424
Country of Origin
United States

Dimensions

Width
2.64
Height
2.5

Details

Item
Soap/Lotion Dispenser
ADA Compliant
No
Finish
Antique Brass
Material
Solid Brass
Sub-Category
Kitchen Faucets
Weight
2.5

Description

Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.