Zoro Homepage

Soap/Lotion Dispenser in Antique Brass

  • Mfr # 3200-5721-06

  • Zoro # G7457318


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Width
2.13
Material
Solid Brass
ADA Compliant
No
Height
2.24
Sub-Category
Kitchen Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200-5721-06
Zoro #
G7457318
UPC #
709180057070
Country of Origin
United States

Dimensions

Width
2.13
Height
2.24

Details

Item
Soap/Lotion Dispenser
Finish
Antique Brass
Material
Solid Brass
ADA Compliant
No
Sub-Category
Kitchen Faucets
Weight
2.5

Description

The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.