
Soap/Lotion Dispenser in English Bronze
Mfr # 1030-5721-07
Zoro # G7479368
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Width
2.56
Material
Solid Brass
Height
2.63
ADA Compliant
No
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030-5721-07
Zoro #
G7479368
UPC #
709180020012
Country of Origin
United States
Dimensions
Width
2.56
Height
2.63
Details
Item
Soap/Lotion Dispenser
Finish
English Bronze
Material
Solid Brass
ADA Compliant
No
Sub-Category
Kitchen Faucets
Weight
2.5
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.