
Soap/Lotion Dispenser in English Bronze
Mfr # 3210-5721-07
Zoro # G7481355
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Width
2.57
Height
2.69
ADA Compliant
No
Material
Solid Brass
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3210-5721-07
Zoro #
G7481355
UPC #
709180059517
Country of Origin
United States
Dimensions
Width
2.57
Height
2.69
Details
Item
Soap/Lotion Dispenser
Finish
English Bronze
ADA Compliant
No
Material
Solid Brass
Sub-Category
Kitchen Faucets
Weight
2.5
Description
Gavin’s bold decorative elements are sure to be popular with the design community. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.