
Soap/Lotion Dispenser in Forever Brass (Pvd)
Mfr # 125-01
Zoro # G7473147
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Height
2.75
ADA Compliant
No
Material
Solid Brass
Width
1.89
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125-01
Zoro #
G7473147
UPC #
91388223525
Country of Origin
United States
Dimensions
Height
2.75
Width
1.89
Details
Item
Soap/Lotion Dispenser
ADA Compliant
No
Finish
Forever Brass (PVD)
Material
Solid Brass
Sub-Category
Kitchen Faucets
Weight
1.35
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.