
Soap/Lotion Dispenser in Forever Brass (Pvd)
Mfr # 3170-5721-01
Zoro # G7424795
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
ADA Compliant
No
Width
2.13
Height
2.29
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3170-5721-01
Zoro #
G7424795
UPC #
709180054581
Country of Origin
United States
Dimensions
Width
2.13
Height
2.29
Details
Item
Soap/Lotion Dispenser
Material
Solid Brass
ADA Compliant
No
Finish
Forever Brass (PVD)
Sub-Category
Kitchen Faucets
Weight
2.5
Description
The valiant Adams series delivers a sleek industrial aesthetic by incorporating a decorative blade handle with a uniquely squared base. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.