
Soap/Lotion Dispenser in French Gold (Pvd)
Mfr # 2940-5721-24A
Zoro # G7414408
product price:Â $403.99
/ea
Free Shipping & Returns
Key Features
Width
2.38
Height
3
Material
Solid Brass
ADA Compliant
No
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2940-5721-24A
Zoro #
G7414408
UPC #
709180026229
Country of Origin
United States
Dimensions
Width
2.38
Height
3
Details
Item
Soap/Lotion Dispenser
Finish
French Gold (PVD)
Material
Solid Brass
ADA Compliant
No
Sub-Category
Kitchen Faucets
Weight
2.5
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.