Soap/Lotion Dispenser in French Gold (Pvd)

  • Mfr # 3210-5721-24A

  • Zoro # G7421058


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Height
2.69
Material
Solid Brass
ADA Compliant
No
Width
2.57
Sub-Category
Kitchen Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3210-5721-24A
Zoro #
G7421058
UPC #
709180059623
Country of Origin
United States

Dimensions

Height
2.69
Width
2.57

Details

Item
Soap/Lotion Dispenser
Material
Solid Brass
Finish
French Gold (PVD)
ADA Compliant
No
Sub-Category
Kitchen Faucets
Weight
2.5

Description

Gavin’s bold decorative elements are sure to be popular with the design community. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.