Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Soap/Lotion Dispenser in Oil Rubbed Bronze, Hand Relieved 124/ORB

Soap/Lotion Dispenser in Oil Rubbed Bronze, Hand Relieved (Discontinued)

  • Mfr # 124/ORB
  • Zoro # G7484234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124/ORB
Zoro #
G7484234
UPC #
760724226048
Country of Origin
United States

Dimensions

Width
1.75
Height
12

Details

Item
Soap/Lotion Dispenser
Finish
Oil Rubbed Bronze - Hand Relieved
ADA Compliant
No
Material
Solid Brass
Sub-Category
Kitchen Faucets
Weight
1.35

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.