Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Soap/Lotion Dispenser in Oil Rubbed Bronze, Hand Relieved 125/ORB

Soap/Lotion Dispenser in Oil Rubbed Bronze, Hand Relieved (Discontinued)

  • Mfr # 125/ORB
  • Zoro # G7402158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125/ORB
Zoro #
G7402158
UPC #
760724226529
Country of Origin
United States

Dimensions

Height
2.75
Width
1.89

Details

Item
Soap/Lotion Dispenser
Material
Solid Brass
ADA Compliant
No
Finish
Oil Rubbed Bronze - Hand Relieved
Sub-Category
Kitchen Faucets
Weight
1.35

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.