Soap/Lotion Dispenser in Polished Brass Uncoated (Living)

  • Mfr # 1030-5721-03N

  • Zoro # G7417043


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Height
2.63
Material
Solid Brass
Width
2.56
ADA Compliant
No
Sub-Category
Kitchen Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1030-5721-03N
Zoro #
G7417043
UPC #
709180009710
Country of Origin
United States

Dimensions

Height
2.63
Width
2.56

Details

Item
Soap/Lotion Dispenser
Material
Solid Brass
Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
No
Sub-Category
Kitchen Faucets
Weight
2.5

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.