Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap/Lotion Dispenser in Polished Chrome

  • Mfr # 2470-5721-26

  • Zoro # G7490796


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Height
2.5
ADA Compliant
No
Width
2.64
Sub-Category
Kitchen Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2470-5721-26
Zoro #
G7490796
UPC #
760724426400
Country of Origin
United States

Dimensions

Height
2.5
Width
2.64

Details

Item
Soap/Lotion Dispenser
Material
Solid Brass
Finish
Polished Chrome
ADA Compliant
No
Sub-Category
Kitchen Faucets
Weight
2.5

Description

Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.