Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap/Lotion Dispenser in Polished Chrome

  • Mfr # 2500-5721-26

  • Zoro # G7418854


product price: $272.30
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Height
2.5
Width
2.38
Material
Solid Brass
Fits Brand
Metropole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-5721-26
Zoro #
G7418854
UPC #
760724426660
Country of Origin
United States

Dimensions

Height
2.5
Width
2.38

Details

Item
Soap/Lotion Dispenser
ADA Compliant
No
Material
Solid Brass
Finish
Polished Chrome
Fits Brand
Metropole
Sub-Category
Kitchen Faucets
Weight
2.5

Description

The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.