
Soap/Lotion Dispenser in Polished Chrome
Mfr # 2940-5721-26
Zoro # G7409133
product price: $277.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Width
2.38
Material
Solid Brass
Height
3
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2940-5721-26
Zoro #
G7409133
UPC #
760724606567
Country of Origin
United States
Dimensions
Width
2.38
Height
3
Details
Item
Soap/Lotion Dispenser
ADA Compliant
No
Finish
Polished Chrome
Material
Solid Brass
Sub-Category
Kitchen Faucets
Weight
2.5
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.