
Soap/Lotion Dispenser in Polished Chrome
Mfr # 3200-5721-26
Zoro # G7450564
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Height
2.24
Material
Solid Brass
Width
2.13
ADA Compliant
No
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3200-5721-26
Zoro #
G7450564
UPC #
709180057216
Country of Origin
United States
Dimensions
Height
2.24
Width
2.13
Details
Item
Soap/Lotion Dispenser
Material
Solid Brass
Finish
Polished Chrome
ADA Compliant
No
Sub-Category
Kitchen Faucets
Weight
2.5
Description
The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.