
Soap/Lotion Dispenser in Satin Brass (Pvd)
Mfr # 2470-5721-04
Zoro # G7490516
product price: $356.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Material
Solid Brass
Height
2.5
Width
2.64
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2470-5721-04
Zoro #
G7490516
UPC #
760724446477
Country of Origin
United States
Dimensions
Height
2.5
Width
2.64
Details
Item
Soap/Lotion Dispenser
ADA Compliant
No
Finish
Satin Brass (PVD)
Material
Solid Brass
Sub-Category
Kitchen Faucets
Weight
2.5
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.