
Soap/Lotion Dispenser in Satin Brass (Pvd)
Mfr # 2500-5721-04
Zoro # G7482344
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Width
2.38
Material
Solid Brass
Height
2.5
ADA Compliant
No
Fits Brand
Metropole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2500-5721-04
Zoro #
G7482344
UPC #
760724453819
Country of Origin
United States
Dimensions
Width
2.38
Height
2.5
Details
Item
Soap/Lotion Dispenser
Material
Solid Brass
Finish
Satin Brass (PVD)
ADA Compliant
No
Fits Brand
Metropole
Sub-Category
Kitchen Faucets
Weight
2.5
Description
The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.