
Soap/Lotion Dispenser in Satin Brass (Pvd)
Mfr # 3200-5721-04
Zoro # G7463295
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Width
2.13
Height
2.24
Material
Solid Brass
ADA Compliant
No
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3200-5721-04
Zoro #
G7463295
UPC #
709180057063
Country of Origin
United States
Dimensions
Width
2.13
Height
2.24
Details
Item
Soap/Lotion Dispenser
Finish
Satin Brass (PVD)
Material
Solid Brass
ADA Compliant
No
Sub-Category
Kitchen Faucets
Weight
2.5
Description
The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.