
Soap/Lotion Dispenser in Satin Gold (Pvd)
Mfr # 125-24S
Zoro # G7436038
product price: $283.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Height
2.75
Width
1.89
Material
Solid Brass
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125-24S
Zoro #
G7436038
UPC #
91388224058
Country of Origin
United States
Dimensions
Height
2.75
Width
1.89
Details
Item
Soap/Lotion Dispenser
ADA Compliant
No
Finish
Satin Gold (PVD)
Material
Solid Brass
Sub-Category
Kitchen Faucets
Weight
1.35
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.