
Soap/Lotion Dispenser in Stainless Steel (Pvd)
Mfr # 125-20
Zoro # G7471056
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
ADA Compliant
No
Width
1.89
Height
2.75
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125-20
Zoro #
G7471056
UPC #
91388001949
Country of Origin
United States
Dimensions
Width
1.89
Height
2.75
Details
Item
Soap/Lotion Dispenser
Material
Solid Brass
ADA Compliant
No
Finish
Stainless Steel (PVD)
Sub-Category
Kitchen Faucets
Weight
1.35
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.