Soap/Lotion Dispenser in Stainless Steel (Pvd)

  • Mfr # 2500-5721-20

  • Zoro # G7483604


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Width
2.38
ADA Compliant
No
Height
2.5
Material
Solid Brass
Sub-Category
Kitchen Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-5721-20
Zoro #
G7483604
UPC #
760724426677
Country of Origin
United States

Dimensions

Width
2.38
Height
2.5

Details

Item
Soap/Lotion Dispenser
ADA Compliant
No
Material
Solid Brass
Finish
Stainless Steel (PVD)
Sub-Category
Kitchen Faucets
Fits Brand
Metropole
Weight
2.5

Description

The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.