Zoro Homepage

Soap/Lotion Dispenser in Venetian Bronze

  • Mfr # 2940-5721-VB

  • Zoro # G7487777


product price: $416.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Height
3
Width
2.38
Material
Solid Brass
Sub-Category
Kitchen Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940-5721-VB
Zoro #
G7487777
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Height
3
Width
2.38

Details

Item
Soap/Lotion Dispenser
Finish
Venetian Bronze
ADA Compliant
No
Material
Solid Brass
Sub-Category
Kitchen Faucets
Weight
2.5

Description

The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.