Zoro Homepage

Soap/Lotion Dispenser, Replacement Pump in Aged Brass

  • Mfr # 124-6/034

  • Zoro # G9016805


product price: $173.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Height
5.63
Width
1.94
Material
Solid Brass
Sub-Category
Kitchen Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-6/034
Zoro #
G9016805
UPC #
760724549000
Country of Origin
United States

Dimensions

Height
5.63
Width
1.94

Details

Item
Soap/Lotion Dispenser Replacement Pump Head
ADA Compliant
No
Finish
Aged Brass
Material
Solid Brass
Sub-Category
Kitchen Faucets
Weight
0.75

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.